
WIRE 5 SHELF STARTER KIT GRAY 86IN
Mfr # WR86-3672GY-5
Zoro # G816528160
product price: $1,237.99
/eaKey Features
Number of Shelves
5
Length
72 in
Overall Width
36 in
Color
Epoxy Coated, Gray
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR86-3672GY-5
Zoro #
G816528160
UPC #
651588140307
Country of Origin
China
Dimensions
Length
72 in
Overall Width
36 in
Overall Height
86 in
Details
Number of Shelves
5
Color
Epoxy Coated, Gray
Material
Carbon Steel
Load Capacity
600-800 lb
Item
Shelving Unit Wire
Description
Wire Shelving Starter Kit, 72''W x 36''D x 86''H, 600 - 800 lb. capacity, includes 5 wire shelves and 4 posts, gray epoxy antimicrobial finish, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.