
WIRE 5 SHELF STARTER KIT PROFORM 54in
Mfr # WR54-2160P-5
Zoro # G616527998
product price: $589.99
/eaKey Features
Number of Shelves
5
Load Capacity
600-800 lb
Overall Height
54 in
Overall Width
21 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR54-2160P-5
Zoro #
G616527998
UPC #
651588218495
Country of Origin
China
Dimensions
Overall Height
54 in
Overall Width
21 in
Length
60 in
Details
Number of Shelves
5
Load Capacity
600-800 lb
Material
Carbon Steel
Color
Epoxy Coated, Green
Item
Shelving Unit Wire
Description
Wire Shelving Starter Kit, 60''W x 21''D x 54''H, 600 - 800 lb. capacity, includes 5 wire shelves and 4 posts, green epoxy antimicrobial finish, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.