Zoro Homepage

WIRE BASKET UNIT MOBILE

  • Mfr # M1848BC6C

  • Zoro # G716545496


product price: $545.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Chrome
Load Capacity
110 lb
Overall Width
18 in
Material
Carbon Steel
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1848BC6C
Zoro #
G716545496
UPC #
651588068717
Country of Origin
China

Dimensions

Overall Width
18 in
Overall Height
69 in
Overall Length
48 in

Details

Color
Chrome
Load Capacity
110 lb
Material
Carbon Steel
Number of Shelves
2
Item
Shelving Unit Basket

Description

Basket Unit, mobile, 48''W x 18''D x 69''H, includes: 4 posts, 3 adjustable baskets with collar hooks, 2 wire shelves, 4 donut bumpers and 4 5'' swivel polyurethane casters 2 with brakes, chrome plate finish, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.