Zoro Homepage

WIRE BASKET UNIT MOBILE

  • Mfr # M2448BC6C

  • Zoro # G816545464


product price: $634.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Chrome
Overall Width
24 in
Number of Shelves
2
Overall Length
48 in
Load Capacity
110 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2448BC6C
Zoro #
G816545464
UPC #
651588069233
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Length
48 in
Overall Height
69 in

Details

Color
Chrome
Number of Shelves
2
Item
Shelving Unit Basket
Load Capacity
110 lb
Material
Carbon Steel

Description

Basket Unit, mobile, 48''W x 24''D x 69''H, includes: 4 posts, 3 adjustable baskets with collar hooks, 2 wire shelves, 4 donut bumpers and 4 5'' swivel polyurethane casters 2 with brakes, chrome plate finish, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.