
WIRE BIN CART W/11 GRAY BINS
Mfr # BC212469M2GY
Zoro # G416553395
product price: $847.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
1,200 lb
Bin Color
Gray
Total Number of Bins
11
Number of Shelves
2
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC212469M2GY
Zoro #
G416553395
UPC #
651588067352
Country of Origin
Multiple
Dimensions
Overall Width
21 in
Overall Length
24 in
Overall Height
69 in
Details
Load Capacity
1,200 lb
Bin Color
Gray
Total Number of Bins
11
Number of Shelves
2
Material
Carbon Steel
Color
Chrome
Item
Bin Cart System
Description
Bin Cart, mobile, 21''W x 24''L x 69''H, includes: 2 wire shelves, 11 22-1/2''L x 17-1/2''W x 3''H DG93030 gray bin and set of casters, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.