
WIRE BIN CART W/11 RED BINS
Mfr # BC212469M2RD
Zoro # G316538669
product price: $1,079.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Color
Chrome
Bin Color
Red
Number of Shelves
2
Overall Length
24 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC212469M2RD
Zoro #
G316538669
UPC #
651588067338
Country of Origin
Multiple
Dimensions
Overall Length
24 in
Overall Height
69 in
Overall Width
21 in
Details
Item
Bin Cart System
Color
Chrome
Bin Color
Red
Number of Shelves
2
Material
Carbon Steel
Total Number of Bins
11
Load Capacity
1,200 lb
Description
Bin Cart, mobile, 21''W x 24''L x 69''H, includes: 2 wire shelves, 11 22-1/2''L x 17-1/2''W x 3''H DG93030 red bin and set of casters, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.