Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE BIN CART W/7 BLUE BINS

  • Mfr # BC212469M1BL

  • Zoro # G316538676


product price: $856.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
2
Total Number of Bins
7
Bin Color
Blue
Color
Chrome
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC212469M1BL
Zoro #
G316538676
UPC #
651588067253
Country of Origin
Multiple

Dimensions

Overall Length
24 in
Overall Height
69 in
Overall Width
21 in

Details

Number of Shelves
2
Total Number of Bins
7
Bin Color
Blue
Item
Bin Cart System
Color
Chrome
Load Capacity
1,200 lb
Material
Carbon Steel

Description

Bin Cart, mobile, 21''W x 24''L x 69''H, includes: 2 wire shelves, 7 22-1/2''L x 17-1/2''W x 6''H DG93060 blue bin and set of casters, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.