
WIRE BIN CART W/7 GRAY BINS
Mfr # BC212469M1GY
Zoro # G216538721
product price: $856.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
1,200 lb
Color
Chrome
Overall Height
69 in
Overall Length
24 in
Bin Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC212469M1GY
Zoro #
G216538721
UPC #
651588067291
Country of Origin
Multiple
Dimensions
Overall Height
69 in
Overall Length
24 in
Overall Width
21 in
Details
Load Capacity
1,200 lb
Color
Chrome
Bin Color
Gray
Total Number of Bins
7
Number of Shelves
2
Material
Carbon Steel
Item
Bin Cart System
Description
Bin Cart, mobile, 21''W x 24''L x 69''H, includes: 2 wire shelves, 7 22-1/2''L x 17-1/2''W x 6''H DG93060 gray bin and set of casters, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.