Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Cantilever, 14 in Overall Depth

  • Mfr # WC14-CB1460GY

  • Zoro # G4634153


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Overall Height
14 in
Overall Width
60 in
Overall Depth
14 in
Load Capacity
600 lb
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WC14-CB1460GY
Zoro #
G4634153
UPC #
651588153765
Country of Origin
China

Dimensions

Overall Height
14 in
Overall Width
60 in
Overall Depth
14 in
Usable Width
60 in
Usable Depth
14 in

Details

Load Capacity
600 lb
Number of Shelves
1
Color
Gray
Item
Wire Cantilever
Finish
Epoxy Coated
Material
Steel
Standards
NSF
Load Capacity per Shelf
600 lb
Mounting Mechanism
Post

Description

Wire Cantilever, 600 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 14 in, Usable Width 60 in, Mounting Mechanism Post, Hanging Mounting Type, Overall Depth 14 in, Overall Height 14 in, Overall Width 60 in, 600 lb Load Capacity, Steel, Gray, Epoxy Coated, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.