Wire Cantilever, 14 in Overall Depth
Mfr # WC34-CB1424GY
Zoro # G4635562
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Overall Height
34 in
Load Capacity
1,600 lb
Number of Shelves
2
Material
Steel
Finish
Epoxy Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC34-CB1424GY
Zoro #
G4635562
UPC #
651588154120
Country of Origin
China
Dimensions
Overall Height
34 in
Overall Width
24 in
Overall Depth
14 in
Usable Width
24 in
Usable Depth
14 in
Details
Load Capacity
1,600 lb
Number of Shelves
2
Color
Gray
Item
Wire Cantilever
Material
Steel
Finish
Epoxy Coated
Standards
NSF
Load Capacity per Shelf
800 lb
Mounting Mechanism
Post
Description
Wire Cantilever, 800 lb Load Capacity per Shelf, Number of Shelves 2, Usable Depth 14 in, Usable Width 24 in, Mounting Mechanism Post, Hanging Mounting Type, Overall Depth 14 in, Overall Height 34 in, Overall Width 24 in, 1,600 lb Load Capacity, Steel, Gray, Epoxy Coated, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.