Zoro Homepage

Wire Cantilever, 14 in Overall Depth

  • Mfr # WDWB1460GY

  • Zoro # G4635964


product price: $85.45
/ea
Free Shipping & Returns

Key Features

Overall Width
60 in
Load Capacity
800 lb
Number of Shelves
1
Color
Gray
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDWB1460GY
Zoro #
G4635964
UPC #
651588153284
Country of Origin
China

Dimensions

Overall Width
60 in
Overall Depth
14 in
Usable Width
60 in
Usable Depth
14 in

Details

Load Capacity
800 lb
Number of Shelves
1
Color
Gray
Item
Wire Cantilever
Material
Steel
Finish
Epoxy Coated
Standards
NSF
Load Capacity per Shelf
800 lb
Mounting Mechanism
Direct

Description

Wire Cantilever, 800 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 14 in, Usable Width 60 in, Mounting Mechanism Direct, Hanging Mounting Type, Overall Depth 14 in, Overall Width 60 in, 800 lb Load Capacity, Steel, Gray, Epoxy Coated, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.