Wire Cantilever, 14 in Overall Depth
Mfr # WDWB1472C
Zoro # G4634768
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Overall Width
72 in
Load Capacity
800 lb
Number of Shelves
1
Color
Chrome
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDWB1472C
Zoro #
G4634768
UPC #
651588148501
Country of Origin
China
Dimensions
Overall Width
72 in
Overall Depth
14 in
Usable Width
72 in
Usable Depth
14 in
Details
Load Capacity
800 lb
Number of Shelves
1
Color
Chrome
Item
Wire Cantilever
Finish
Chrome
Standards
NSF
Material
Steel
Mounting Mechanism
Direct
Load Capacity per Shelf
800 lb
Description
Wire Cantilever, 800 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 14 in, Usable Width 72 in, Mounting Mechanism Direct, Hanging Mounting Type, Overall Depth 14 in, Overall Width 72 in, 800 lb Load Capacity, Steel, Chrome, Chrome, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.