Zoro Homepage

Wire Cantilever, 18 in Overall Depth

  • Mfr # WC14-CB1848P

  • Zoro # G4632552


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Overall Height
14 in
Overall Width
48 in
Load Capacity
800 lb
Number of Shelves
1
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC14-CB1848P
Zoro #
G4632552
UPC #
651588151488
Country of Origin
China

Dimensions

Overall Height
14 in
Overall Width
48 in
Overall Depth
18 in
Usable Width
48 in
Usable Depth
18 in

Details

Load Capacity
800 lb
Number of Shelves
1
Color
Green
Item
Wire Cantilever
Finish
Epoxy Coated
Standards
NSF
Material
Steel
Load Capacity per Shelf
800 lb
Mounting Mechanism
Post

Description

Wire Cantilever, 800 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 18 in, Usable Width 48 in, Mounting Mechanism Post, Hanging Mounting Type, Overall Depth 18 in, Overall Height 14 in, Overall Width 48 in, 800 lb Load Capacity, Steel, Green, Epoxy Coated, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.