Wire Cantilever, 18 in Overall Depth
Mfr # WDWB1824GY
Zoro # G4636140
product price: $66.15
/eaKey Features
Overall Width
24 in
Load Capacity
800 lb
Number of Shelves
1
Color
Gray
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDWB1824GY
Zoro #
G4636140
UPC #
651588153321
Country of Origin
China
Dimensions
Overall Width
24 in
Overall Depth
18 in
Usable Width
24 in
Usable Depth
18 in
Details
Load Capacity
800 lb
Number of Shelves
1
Color
Gray
Item
Wire Cantilever
Material
Steel
Standards
NSF
Finish
Epoxy Coated
Mounting Mechanism
Direct
Load Capacity per Shelf
800 lb
Description
Wire Cantilever, 800 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 18 in, Usable Width 24 in, Mounting Mechanism Direct, Hanging Mounting Type, Overall Depth 18 in, Overall Width 24 in, 800 lb Load Capacity, Steel, Gray, Epoxy Coated, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.