Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Cantilever, 18 in Overall Depth

  • Mfr # WDWB1848P

  • Zoro # G4636588


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Overall Width
48 in
Load Capacity
800 lb
Number of Shelves
1
Color
Green
Usable Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WDWB1848P
Zoro #
G4636588
UPC #
651588151006
Country of Origin
China

Dimensions

Overall Width
48 in
Overall Depth
18 in
Usable Width
48 in
Usable Depth
18 in

Details

Load Capacity
800 lb
Number of Shelves
1
Color
Green
Item
Wire Cantilever
Material
Steel
Standards
NSF
Finish
Epoxy Coated
Load Capacity per Shelf
800 lb
Mounting Mechanism
Direct

Description

Wire Cantilever, 800 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 18 in, Usable Width 48 in, Mounting Mechanism Direct, Hanging Mounting Type, Overall Depth 18 in, Overall Width 48 in, 800 lb Load Capacity, Steel, Green, Epoxy Coated, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.