Wire Cantilever, 24 in Overall Depth
Mfr # WC34-CB2460P
Zoro # G4632869
product price: $267.99
/ea
Free Shipping & Returns
Key Features
Overall Height
34 in
Load Capacity
1,600 lb
Number of Shelves
2
Usable Width
60 in
Standards
NSF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WC34-CB2460P
Zoro #
G4632869
UPC #
651588152164
Country of Origin
China
Dimensions
Overall Height
34 in
Overall Width
60 in
Overall Depth
24 in
Usable Width
60 in
Usable Depth
24 in
Details
Load Capacity
1,600 lb
Number of Shelves
2
Color
Green
Item
Wire Cantilever
Standards
NSF
Material
Steel
Finish
Epoxy Coated
Load Capacity per Shelf
800 lb
Mounting Mechanism
Post
Description
Wire Cantilever, 800 lb Load Capacity per Shelf, Number of Shelves 2, Usable Depth 24 in, Usable Width 60 in, Mounting Mechanism Post, Hanging Mounting Type, Overall Depth 24 in, Overall Height 34 in, Overall Width 60 in, 1,600 lb Load Capacity, Steel, Green, Epoxy Coated, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.