
WIRE CANTILEVER BIN HOLDER WITH 30 BINS
Mfr # CAN-34-60BH-230GN
Zoro # G216533382
product price: $615.99
/eaKey Features
Overall Height
34 in
Overall Length
60 in
Material
Carbon Steel
Number of Bins
30
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAN-34-60BH-230GN
Zoro #
G216533382
UPC #
651588135693
Country of Origin
Multiple
Dimensions
Overall Height
34 in
Overall Length
60 in
Overall Width
10.875 in
Details
Item
Shelving Unit Post Wall Mount
Material
Carbon Steel
Number of Bins
30
Color
Chrome
Description
Cantilever Bin Holder Post Wall Mount, 60''W x 10-7/8''D x 34''H, includes: 3 bin rails, 30 green bins QUS230GN, 2 34'' posts, & 4 post wall brackets, chrome plated finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.