Zoro Homepage

WIRE CANTILEVER COLLAR HOOK BASKET

  • Mfr # CAN-34-1436BC-PWB

  • Zoro # G216533443


product price: $206.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Height
36 in
Width
14 in
Color
Chrome
Depth
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAN-34-1436BC-PWB
Zoro #
G216533443
UPC #
651588165355
Country of Origin
China

Dimensions

Height
36 in
Width
14 in
Depth
34 in

Details

Material
Carbon Steel
Item
Shelving Unit Post Wall Mount
Color
Chrome

Description

Cantilever Baskets Post Wall Mount, 36''W x 14''D x 34''H, includes: 2 wire baskets 1436BC, 2 34'' posts, 4 post walls mounts, chrome plated finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.