Zoro Homepage

WIRE CANTILEVER COLLAR HOOK BASKET

  • Mfr # CAN-34-1448BC-PWB

  • Zoro # G316533381


product price: $289.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Chrome
Material
Carbon Steel
Depth
34 in
Width
14 in
Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAN-34-1448BC-PWB
Zoro #
G316533381
UPC #
651588165379
Country of Origin
China

Dimensions

Depth
34 in
Width
14 in
Height
48 in

Details

Color
Chrome
Material
Carbon Steel
Item
Shelving Unit Post Wall Mount

Description

Cantilever Baskets Post Wall Mount, 48''W x 14''D x 34''H, includes: 2 wire baskets 1448BC, 2 34'' posts, 4 post walls mounts, chrome plated finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.