Zoro Homepage

WIRE CANTILEVER COLLAR HOOK BASKET

  • Mfr # CAN-34-203612BC-PWB

  • Zoro # G816533454


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Material
Carbon Steel
Height
36 in
Depth
34 in
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAN-34-203612BC-PWB
Zoro #
G816533454
UPC #
651588165430
Country of Origin
China

Dimensions

Height
36 in
Depth
34 in
Width
20 in

Details

Color
Chrome
Material
Carbon Steel
Item
Shelving Unit Post Wall Mount

Description

Cantilever Baskets Post Wall Mount, 36''W x 20''D x 34''H, includes: 2 wire baskets 203612BC, 2 34'' posts, 4 post walls mounts, chrome plated finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.