
WIRE CANTILEVER COLLAR HOOK BASKET
Mfr # CAN-34-204812BC-PWB
Zoro # G216533399
product price: $335.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Width
20 in
Material
Carbon Steel
Depth
34 in
Height
48 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAN-34-204812BC-PWB
Zoro #
G216533399
UPC #
651588165454
Country of Origin
China
Dimensions
Width
20 in
Depth
34 in
Height
48 in
Details
Item
Shelving Unit Post Wall Mount
Material
Carbon Steel
Color
Chrome
Description
Cantilever Baskets Post Wall Mount, 48''W x 20''D x 34''H, includes: 2 wire baskets 204814BC, 2 34'' posts, 4 post walls mounts, chrome plated finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.