Zoro Homepage

WIRE CANTILEVER COLLAR HOOK BASKET

  • Mfr # CAN-34-2048BC-PWB

  • Zoro # G816533447


product price: $308.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Width
20 in
Height
48 in
Depth
34 in
Material
Carbon Steel
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAN-34-2048BC-PWB
Zoro #
G816533447
UPC #
651588165416
Country of Origin
China

Dimensions

Width
20 in
Height
48 in
Depth
34 in

Details

Material
Carbon Steel
Item
Shelving Unit Post Wall Mount
Color
Chrome

Description

Cantilever Baskets Post Wall Mount, 48''W x 20''D x 34''H, includes: 2 wire baskets 2048BC, 2 34'' posts, 4 post walls mounts, chrome plated finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.