
WIRE CANTILEVER SHELF BLACK EPOXY 12X48
Mfr # 1248RCSBK
Zoro # G516542343
product price: $70.39
/eaKey Features
Load Capacity
150 lb
Material
Carbon Steel
Overall Height
1 in
Overall Width
12 in
Color
Epoxy Coated, Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1248RCSBK
Zoro #
G516542343
UPC #
651588183007
Country of Origin
China
Dimensions
Overall Height
1 in
Overall Width
12 in
Length
48 in
Details
Load Capacity
150 lb
Item
Wire Shelving
Material
Carbon Steel
Color
Epoxy Coated, Black
Number of Shelves
1
Description
Wire Shelf, cantilevered, 48''W x 12''D, 1'' retaining ledge around shelf, black epoxy antimicrobial finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.