Zoro Homepage

WIRE CANTILEVER SHELF GRAY EPOXY 12X36

  • Mfr # 1236RCSGY

  • Zoro # G316542239


product price: $59.99
/ea

Key Features

Overall Width
12 in
Length
36 in
Color
Epoxy Coated, Gray
Load Capacity
150 lb
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1236RCSGY
Zoro #
G316542239
UPC #
651588182840
Country of Origin
China

Dimensions

Overall Width
12 in
Length
36 in
Overall Height
1 in

Details

Item
Wire Shelving
Color
Epoxy Coated, Gray
Load Capacity
150 lb
Number of Shelves
1
Material
Carbon Steel

Description

Wire Shelf, cantilevered, 36''W x 12''D, 1'' retaining ledge around shelf, gray epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.