
WIRE CANTILEVER SHELF GRAY EPOXY 12X42
Mfr # 1242RCSGY
Zoro # G516542442
product price: $66.39
/eaKey Features
Material
Carbon Steel
Overall Height
1 in
Number of Shelves
1
Overall Width
12 in
Color
Epoxy Coated, Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1242RCSGY
Zoro #
G516542442
UPC #
651588182864
Country of Origin
China
Dimensions
Overall Height
1 in
Overall Width
12 in
Length
42 in
Details
Material
Carbon Steel
Number of Shelves
1
Color
Epoxy Coated, Gray
Item
Wire Shelving
Load Capacity
150 lb
Description
Wire Shelf, cantilevered, 42''W x 12''D, 1'' retaining ledge around shelf, gray epoxy antimicrobial finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.