
WIRE CANTILEVER SHELF GREEN EPOXY 12X30
Mfr # 1230RCSP
Zoro # G916542240
product price: $43.65
/eaKey Features
Color
Epoxy Coated, Green
Length
30 in
Number of Shelves
1
Load Capacity
150 lb
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1230RCSP
Zoro #
G916542240
UPC #
651588182703
Country of Origin
China
Dimensions
Length
30 in
Overall Width
12 in
Overall Height
1 in
Details
Color
Epoxy Coated, Green
Item
Wire Shelving
Number of Shelves
1
Load Capacity
150 lb
Material
Carbon Steel
Description
Wire Shelf, cantilevered, 30''W x 12''D, 1'' retaining ledge around shelf, green epoxy antimicrobial finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.