Wire Cart Cover, 18''D X 36''W X 63''H, 10 Gauge Clear-Vinyl With Hook And Loop Flap

  • Mfr # CC183663CVV

  • Zoro # G321967287


product price:  $322.99
/ea
Free Shipping & Returns

Key Features

Overall Height
63 in
Material
Vinyl
Color
Clear
Overall Length
36 in
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC183663CVV
Zoro #
G321967287
UPC #
651588132739
Country of Origin
United States

Dimensions

Overall Height
63 in
Overall Length
36 in
Overall Width
18 in

Details

Item
Cart Cover
Material
Vinyl
Color
Clear

Description

Wire Cart Cover, 18''D x 36''W x 63''H, 10 gauge clear-vinyl with Hook And Loop flap (non-returnable), NON-RETURNABLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.