Wire Cart Cover, 18''D X 48''W X 63''H, 10 Gauge Clear-Vinyl With Zipper Flap

  • Mfr # CC184863CVZ

  • Zoro # G521967391


product price:  $346.99
/ea
Free Shipping & Returns

Key Features

Overall Height
63 in
Overall Length
48 in
Color
Blue
Material
Nylon
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC184863CVZ
Zoro #
G521967391
UPC #
651588132456
Country of Origin
United States

Dimensions

Overall Height
63 in
Overall Length
48 in
Overall Width
18 in

Details

Item
Cart Cover
Color
Blue
Material
Nylon

Description

Wire Cart Cover, 18''D x 48''W x 63''H, 10 gauge clear-vinyl with zipper flap (non-returnable) , NON-RETURNABLE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.