Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Cart Cover, 18''D X 48''W X 63''H, 400 Denier White Nylon With Hook And Loop Flap

  • Mfr # CC184863WNV

  • Zoro # G121967340


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Overall Width
18 in
Material
Nylon
Color
White
Overall Length
48 in
Overall Height
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC184863WNV
Zoro #
G121967340
UPC #
651588131817
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Length
48 in
Overall Height
63 in

Details

Item
Cart Cover
Material
Nylon
Color
White

Description

Wire Cart Cover, 18''D x 48''W x 63''H, 400 denier white nylon with Hook And Loop flap (non-returnable) , NON-RETURNABLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.