
Wire Cart Cover, 18''D X 48''W X 63''H, 400 Denier White Nylon With Zipper Flap
Mfr # CC184863WNZ
Zoro # G621967376
product price:Â $256.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Overall Length
48 in
Overall Width
18 in
Overall Height
63 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CC184863WNZ
Zoro #
G621967376
UPC #
651588132135
Country of Origin
United States
Dimensions
Overall Length
48 in
Overall Width
18 in
Overall Height
63 in
Details
Material
Vinyl
Item
Cart Cover
Color
Clear
Description
Wire Cart Cover, 18''D x 48''W x 63''H, 400 denier white nylon with zipper flap (non-returnable), NON-RETURNABLE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.