
Wire Cart Cover, 18''D X 48''W X 74''H, 400 Denier White Nylon With Hook And Loop Flap
Mfr # CC184874WNV
Zoro # G621967390
product price: $277.99
/ea
Free Shipping & Returns
Key Features
Overall Height
74 in
Overall Width
18 in
Overall Length
48 in
Color
White
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC184874WNV
Zoro #
G621967390
UPC #
651588131831
Country of Origin
United States
Dimensions
Overall Height
74 in
Overall Width
18 in
Overall Length
48 in
Details
Item
Cart Cover
Color
White
Material
Nylon
Description
Wire Cart Cover, 18''D x 48''W x 74''H, 400 denier white nylon with Hook And Loop flap (non-returnable) , NON-RETURNABLE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.