Wire Cart Cover, 18''D X 48''W X 74''H, 400 Denier White Nylon With Zipper Flap

  • Mfr # CC184874WNZ

  • Zoro # G321967379


product price:  $277.99
/ea
Free Shipping & Returns

Key Features

Overall Height
74 in
Overall Length
48 in
Material
Vinyl
Color
Clear
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC184874WNZ
Zoro #
G321967379
UPC #
651588132159
Country of Origin
United States

Dimensions

Overall Height
74 in
Overall Length
48 in
Overall Width
18 in

Details

Material
Vinyl
Color
Clear
Item
Cart Cover

Description

Wire Cart Cover, 18''D x 48''W x 74''H, 400 denier white nylon with zipper flap (non-returnable) , NON-RETURNABLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.