
Wire Cart Cover, 18''D X 60''W X 63''H, 10 Gauge Clear-Vinyl With Hook And Loop Flap
Mfr # CC186063CVV
Zoro # G621967369
product price:Â $378.99
/ea
Free Shipping & Returns
Key Features
Overall Width
18 in
Overall Length
60 in
Overall Height
63 in
Color
Clear
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC186063CVV
Zoro #
G621967369
UPC #
651588132814
Country of Origin
United States
Dimensions
Overall Width
18 in
Overall Length
60 in
Overall Height
63 in
Details
Item
Cart Cover
Color
Clear
Material
Vinyl
Description
Wire Cart Cover, 18''D x 60''W x 63''H, 10 gauge clear-vinyl with Hook And Loop flap (non-returnable), NON-RETURNABLE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.