Wire Cart Cover, 18''D X 60''W X 63''H, 10 Gauge Clear-Vinyl With Zipper Flap

  • Mfr # CC186063CVZ

  • Zoro # G321967386


product price:  $379.99
/ea
Free Shipping & Returns

Key Features

Overall Width
18 in
Material
Nylon
Overall Length
60 in
Color
Blue
Overall Height
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC186063CVZ
Zoro #
G321967386
UPC #
651588132494
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Length
60 in
Overall Height
63 in

Details

Material
Nylon
Item
Cart Cover
Color
Blue

Description

Wire Cart Cover, 18''D x 60''W x 63''H, 10 gauge clear-vinyl with zipper flap (non-returnable), NON-RETURNABLE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.