Wire Cart Cover, 18''D X 72''W X 63''H, 10 Gauge Clear-Vinyl With Hook And Loop Flap

  • Mfr # CC187263CVV

  • Zoro # G621967345


product price:  $411.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Overall Height
63 in
Overall Width
18 in
Material
Vinyl
Overall Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC187263CVV
Zoro #
G621967345
UPC #
651588132852
Country of Origin
United States

Dimensions

Overall Height
63 in
Overall Width
18 in
Overall Length
72 in

Details

Color
Clear
Material
Vinyl
Item
Cart Cover

Description

Wire Cart Cover, 18''D x 72''W x 63''H, 10 gauge clear-vinyl with Hook And Loop flap (non-returnable), NON-RETURNABLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.