Wire Cart Cover, 18''D X 72''W X 74''H, 400 Denier Blue Nylon With Hook And Loop Flap

  • Mfr # CC187274BNV

  • Zoro # G321967355


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Overall Width
18 in
Color
Blue
Overall Length
72 in
Material
Nylon
Overall Height
74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC187274BNV
Zoro #
G321967355
UPC #
651588067598
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Length
72 in
Overall Height
74 in

Details

Color
Blue
Material
Nylon
Item
Cart Cover

Description

Wire Cart Cover, 18''D x 72''W x 74''H, 400 denier blue nylon with Hook And Loop flap (non-returnable) , NON-RETURNABLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.