
Wire Cart Cover, 18''D X 72''W X 74''H, 400 Denier White Nylon With Zipper Flap
Mfr # CC187274WNZ
Zoro # G621967338
product price:Â $326.99
/ea
Free Shipping & Returns
Key Features
Overall Width
18 in
Overall Height
74 in
Overall Length
72 in
Material
Vinyl
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC187274WNZ
Zoro #
G621967338
UPC #
651588132234
Country of Origin
United States
Dimensions
Overall Width
18 in
Overall Height
74 in
Overall Length
72 in
Details
Item
Cart Cover
Material
Vinyl
Color
Clear
Description
Wire Cart Cover, 18''D x 72''W x 74''H, 400 denier white nylon with zipper flap (non-returnable), NON-RETURNABLE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.