
Wire Cart Cover, 24''D X 36''W X 74''H, 10 Gauge Clear-Vinyl With Hook And Loop Flap
Mfr # CC243674CVV
Zoro # G921967274
product price:Â $360.99
/ea
Free Shipping & Returns
Key Features
Overall Height
74 in
Overall Length
36 in
Overall Width
24 in
Color
Clear
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CC243674CVV
Zoro #
G921967274
UPC #
651588132913
Country of Origin
United States
Dimensions
Overall Height
74 in
Overall Length
36 in
Overall Width
24 in
Details
Item
Cart Cover
Color
Clear
Material
Vinyl
Description
Wire Cart Cover, 24''D x 36''W x 74''H, 10 gauge clear-vinyl with Hook And Loop flap (non-returnable) , NON-RETURNABLE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.