
Wire Cart Cover, 24''D X 48''W X 74''H, 10 Gauge Clear-Vinyl With Hook And Loop Flap
Mfr # CC244874CVV
Zoro # G821967305
product price:Â $392.99
/ea
Free Shipping & Returns
Key Features
Overall Height
74 in
Overall Width
24 in
Overall Length
48 in
Color
Clear
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CC244874CVV
Zoro #
G821967305
UPC #
651588132951
Country of Origin
United States
Dimensions
Overall Height
74 in
Overall Width
24 in
Overall Length
48 in
Details
Color
Clear
Material
Vinyl
Item
Cart Cover
Description
Wire Cart Cover, 24''D x 48''W x 74''H, 10 gauge clear-vinyl with Hook And Loop flap (non-returnable) , NON-RETURNABLE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.