Wire Cart Cover, 24''D X 60''W X 63''H, 10 Gauge Clear-Vinyl With Hook And Loop Flap

  • Mfr # CC246063CVV

  • Zoro # G221967332


product price:  $395.99
/ea
Free Shipping & Returns

Key Features

Overall Height
63 in
Color
Clear
Material
Vinyl
Overall Width
24 in
Overall Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC246063CVV
Zoro #
G221967332
UPC #
651588132975
Country of Origin
United States

Dimensions

Overall Height
63 in
Overall Width
24 in
Overall Length
60 in

Details

Color
Clear
Material
Vinyl
Item
Cart Cover

Description

Wire Cart Cover, 24''D x 60''W x 63''H, 10 gauge clear-vinyl with Hook And Loop flap (non-returnable) , NON-RETURNABLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.