
Wire Cart Cover, 24''D X 60''W X 63''H, 10 Gauge Clear-Vinyl With Zipper Flap
Mfr # CC246063CVZ
Zoro # G121967326
product price:Â $395.99
/ea
Free Shipping & Returns
Key Features
Overall Height
63 in
Overall Length
60 in
Overall Width
24 in
Material
Nylon
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CC246063CVZ
Zoro #
G121967326
UPC #
651588132654
Country of Origin
United States
Dimensions
Overall Height
63 in
Overall Length
60 in
Overall Width
24 in
Details
Material
Nylon
Color
Blue
Item
Cart Cover
Description
Wire Cart Cover, 24''D x 60''W x 63''H, 10 gauge clear-vinyl with zipper flap (non-returnable) , NON-RETURNABLE
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.