Wire Cart Cover, 24''D X 60''W X 63''H, 400 Denier White Nylon With Zipper Flap

  • Mfr # CC246063WNZ

  • Zoro # G521967315


product price:  $255.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Overall Width
24 in
Color
Clear
Overall Length
60 in
Overall Height
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC246063WNZ
Zoro #
G521967315
UPC #
651588132333
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Length
60 in
Overall Height
63 in

Details

Material
Vinyl
Item
Cart Cover
Color
Clear

Description

Wire Cart Cover, 24''D x 60''W x 63''H, 400 denier white nylon with zipper flap (non-returnable) , NON-RETURNABLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.