
Wire Cart Cover, 24''D X 60''W X 74''H, 400 Denier White Nylon With Zipper Flap
Mfr # CC246074WNZ
Zoro # G521967278
product price:Â $313.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Overall Height
74 in
Overall Width
24 in
Overall Length
60 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CC246074WNZ
Zoro #
G521967278
UPC #
651588132357
Country of Origin
United States
Dimensions
Overall Height
74 in
Overall Width
24 in
Overall Length
60 in
Details
Item
Cart Cover
Material
Vinyl
Color
Clear
Description
Wire Cart Cover, 24''D x 60''W x 74''H, 400 denier white nylon with zipper flap (non-returnable) , NON-RETURNABLE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.