Wire Cart Cover, 24''D X 72''W X 63''H, 400 Denier Blue Nylon With Zipper Flap

  • Mfr # CC247263BNZ

  • Zoro # G821967398


product price:  $315.99
/ea
Free Shipping & Returns

Key Features

Color
White
Overall Length
72 in
Overall Width
24 in
Material
Nylon
Overall Height
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC247263BNZ
Zoro #
G821967398
UPC #
651588016381
Country of Origin
United States

Dimensions

Overall Length
72 in
Overall Width
24 in
Overall Height
63 in

Details

Color
White
Item
Cart Cover
Material
Nylon

Description

Wire Cart Cover, 24''D x 72''W x 63''H, 400 denier blue nylon with zipper flap (non-returnable) , NON-RETURNABLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.