Wire Cart Cover, 24''D X 72''W X 74''H, 10 Gauge Clear-Vinyl With Hook And Loop Flap

  • Mfr # CC247274CVV

  • Zoro # G421967316


product price:  $457.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Overall Height
74 in
Overall Width
24 in
Material
Vinyl
Overall Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC247274CVV
Zoro #
G421967316
UPC #
651588133033
Country of Origin
United States

Dimensions

Overall Height
74 in
Overall Width
24 in
Overall Length
72 in

Details

Color
Clear
Item
Cart Cover
Material
Vinyl

Description

Wire Cart Cover, 24''D x 72''W x 74''H, 10 gauge clear-vinyl with Hook And Loop flap (non-returnable) , NON-RETURNABLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.