Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE CART DOLLY BASE WITH ENCLOSURE PANELS

  • Mfr # WRDBS4-63-2436EP

  • Zoro # G016545516


product price: $1,294.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
1,200 lb
Color
Chrome
Overall Height
69 in
Overall Length
36 in
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRDBS4-63-2436EP
Zoro #
G016545516
UPC #
651588137437
Country of Origin
China

Dimensions

Overall Height
69 in
Overall Length
36 in
Overall Width
24 in

Details

Load Capacity
1,200 lb
Color
Chrome
Item
Enclosure Cart Dolly Base
Material
Carbon Steel
Number of Shelves
4

Description

Wire Enclosed Cart, mobile, 36''W x 24''D x 69''H, 1200 lb. capacity, includes: 3 wire shelves, 1 solid galvanized steel shelf, 4 63''H post, 4 enclosure panels, 1 dolly base, 4 plate thermoplastic resin casters 2 rigid, 2 swivel with brakes, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.