
WIRE CART DOLLY BASE WITH ENCLOSURE PANELS
Mfr # WRDBS4-74-2436EP
Zoro # G916545555
product price: $1,352.99
/eaKey Features
Load Capacity
1,200 lb
Color
Chrome
Number of Shelves
4
Overall Length
36 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRDBS4-74-2436EP
Zoro #
G916545555
UPC #
651588137499
Country of Origin
China
Dimensions
Overall Length
36 in
Overall Width
24 in
Overall Height
80 in
Details
Load Capacity
1,200 lb
Item
Enclosure Cart Dolly Base
Color
Chrome
Number of Shelves
4
Material
Carbon Steel
Description
Wire Enclosed Cart, mobile, 36''W x 24''D x 80''H, 1200 lb. capacity, includes: 3 wire shelves, 1 solid galvanized steel shelf, 4 74''H post, 4 enclosure panels, 1 dolly base, 4 plate thermoplastic resin casters 2 rigid, 2 swivel with brakes, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.