Zoro Homepage

WIRE CART DOLLY BASE WITH ENCLOSURE PANELS

  • Mfr # WRDBS4-74-2448EP

  • Zoro # G716545526


product price: $1,468.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Chrome
Load Capacity
1,200 lb
Overall Width
24 in
Overall Height
80 in
Overall Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRDBS4-74-2448EP
Zoro #
G716545526
UPC #
651588137512
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Height
80 in
Overall Length
48 in

Details

Color
Chrome
Load Capacity
1,200 lb
Item
Enclosure Cart Dolly Base
Number of Shelves
4
Material
Carbon Steel

Description

Wire Enclosed Cart, mobile, 48''W x 24''D x 80''H, 1200 lb. capacity, includes: 3 wire shelves, 1 solid galvanized steel shelf, 4 74''H post, 4 enclosure panels, 1 dolly base, 4 plate thermoplastic resin casters 2 rigid, 2 swivel with brakes, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.