Zoro Homepage

WIRE CART DOLLY BASE WITH ENCLOSURE PANELS

  • Mfr # WRDBS4-74-2460EP

  • Zoro # G116545546


product price: $1,728.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
1,200 lb
Color
Chrome
Overall Width
24 in
Number of Shelves
4
Overall Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRDBS4-74-2460EP
Zoro #
G116545546
UPC #
651588137536
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Length
60 in
Overall Height
80 in

Details

Load Capacity
1,200 lb
Color
Chrome
Item
Enclosure Cart Dolly Base
Number of Shelves
4
Material
Carbon Steel

Description

Wire Enclosed Cart, mobile, 60''W x 24''D x 80''H, 1200 lb. capacity, includes: 3 wire shelves, 1 solid galvanized steel shelf, 4 74''H post, 4 enclosure panels, 1 dolly base, 4 plate thermoplastic resin casters 2 rigid, 2 swivel with brakes, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.