Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE CART PAR LEVEL WITH 4 BINS

  • Mfr # WRCPL-63-2460-955RD

  • Zoro # G216542452


product price: $832.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
1,200 lb
Overall Width
24 in
Material
Carbon Steel
Overall Length
60 in
Overall Height
69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRCPL-63-2460-955RD
Zoro #
G216542452
UPC #
651588136874
Country of Origin
Multiple

Dimensions

Overall Width
24 in
Overall Length
60 in
Overall Height
69 in

Details

Load Capacity
1,200 lb
Item
Cart Stem Caster
Material
Carbon Steel
Number of Shelves
5
Color
Chrome

Description

Bin Transport Cart, 60''W x 24''D x 69''H, 1200 lbs load capacity, includes: 3 36''W x 24''D wire shelves and 4 QUS955 red bins, chrome plated finish, donut bumpers, 4 5'' swivel casters 2 with brakes, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.